Ice Cube Relay, Dpdt, Octal Base, 10a, 24VDC Coil

Item #: 1006117
Cat #: D3RR2T1
UPC: 786685930114
Sign In or Register to view pricing and more.
Documents & Guides
Ice Cube Relay, Dpdt, Octal Base, 10a, 24VDC Coil

Overview

Ice Cube Relay, Dpdt, Octal Base, 10a, 24VDC Coil
Ice Cube Relay, Dpdt, Octal Base, 10A, 24Vdc Coil Catalog#:D3Rr2T1 Ice Cube Relay, Dpdt, Octal Base, 10A, 24Vdc Coil
Also known as: 786685930114, D3RR2T1

Specifications

Type: Relay, Ice Cube
Type: Relay, Ice Cube

Customer Reviews

No reviews for this product
(0)