This product may not be available in all locations.
3
more
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, DPDT, 2 NO, 2 NC
Item #:
846343
Cat #:
8501KPR12P14V20
UPC:
785901153726
Sign In or Register to view pricing and more.
Documents & Guides
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, DPDT, 2 NO, 2 NC, 120 VAC coil, pilot light
Overview
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, DPDT, 2 NO, 2 NC, 120 VAC coil, pilot light
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR51 or 8501NR52 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. A green LED indicator is supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901153726, 8501KPR12P14V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 277 |
Type: | Relay, Ice Cube |
Base: | 8-Pin |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 10 |
Type: | Relay, Ice Cube |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 277 |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)