General Purpose Relay, 11 Blade, 3PDT, 120V AC

Item #: 1232292
Cat #: 1SVR405612R2000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay without LED.

Overview

General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay without LED.
The CR-M120AC3 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 120 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405612R2000

Specifications

Type: General Purpose Relay, 3PDT, SPDT
Volts AC Control: 120
Poles: 3
Amps: 10
Mounting: Socket
Base: 11-Blade
Type: General Purpose Relay, 3PDT, SPDT
Poles: 3
Mounting: Socket
Volts AC Control: 120
Amps: 10
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)