This product may not be available in all locations.
3
more
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 11 pin, 3PDT, 3 NO, 3 NC
Item #:
860248
Cat #:
8501KPR13V20
UPC:
785901219743
Sign In or Register to view pricing and more.
Documents & Guides
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 11 pin, 3PDT, 3 NO, 3 NC, 120 VAC coil
Overview
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 11 pin, 3PDT, 3 NO, 3 NC, 120 VAC coil
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR61 or 8501NR62 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. A green LED indicator is not supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901219743, 8501KPR13V20
Specifications
Volts AC Control: | 120 |
Base: | 11-Pin |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, Ice Cube |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Relay, Ice Cube |
Standards: | California Proposition 65 |
Base: | 11-Pin |
Amps: | 10 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)