Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 120VAC, LED Option

Item #: 23895
Cat #: 700-HC24A1-4
UPC: 781180315848
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC, LED Option

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC, LED Option
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC24A1-4 from Rockwell Automation® is a 120 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A, silver contacts, and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180315848, 700-HC24A1-4

Specifications

Poles: 3
Volts AC: 480
Color: Red
Type: Plug
Amps: 60
Poles: 3
Color: Red
Amps: 60
Volts AC: 480
Type: Plug

Customer Reviews

No reviews for this product
(0)