This product may not be available in all locations.
5
more
Ice Cube Relay, Harmony, 6A, 4CO, Lockable Test Button, 120VAC, 14 Blade
Item #:
142553
Cat #:
RXM4AB1F7
UPC:
785901646433
Sign In or Register to view pricing and more.
Documents & Guides
Ice Cube Relay, Harmony, 6 Amp, 4CO, Lockable Test Button, 120 Volt AC, 14 Blade
Overview
Ice Cube Relay, Harmony, 6 Amp, 4CO, Lockable Test Button, 120 Volt AC, 14 Blade
RXM miniature relays are part of Harmony Electromechanical Relays. This is a plug in relay to be mounted on a RXZE socket. It is a 4 C/O relay with current rating of 6A, control circuit voltage of 120 V AC 50/60 Hz. It also offers one-step loackable test button and mechanical indicator for contact status. The testbutton is activated momentarily by pushing the red pushbutton on the front and locked by flipping up the green part. The mechanical indicator is next to the testbutton, where an orange flag indicates the relay contact status. Workablity for hard-wired logic automated systems to complement the functions of industrial progammable logic controllers (PLCs). Its design is fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It is a green premium product and conforms to international standard and certifications like IEC, CE, UL, CSA, EAC, Lloyd's, RoHS and REACH. RXM Relay should be used with a RXZE socket (screw clamp, screw connector, push-in terminal). To protect against vibrations, plastic/metal clamp can be added to the socket. Protection modules and marking legend are also available. It is sold in lots of 10 and reference includes relay only. The RXM plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 2 CO (12A), 3 CO (10A), 4 CO (6A) contacts, 4 CO (3A) low level contacts.
Also known as: 785901646433, RXM4AB1F7
Specifications
Volts AC Control: | 120 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Poles: | 4 |
Amps: | 8 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, Plug-In |
Volts AC: | 250 |
Amps: | 8 |
Base: | 14-Blade |
Mounting: | Socket |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)