Relay, Plug In, 8 Pin, 10A, 120VAC Coil, 250VAC, 2PDT

Item #: 793596
Cat #: RUMC22F7
UPC: 785901109877
Sign In or Register to view pricing and more.
Relay, Plug In, 8 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed

Overview

Relay, Plug In, 8 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed
"This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 24V DC and has 2 changeover contacts double pole double throw with a rating of 10A." "It provides a complete system solution for the most demanding applications." "It also offers one-step lockable test button and “Power On” LED for readiness." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)." "Status display with LED, clearly signal both in the day and night."
Also known as: 785901109877, RUMC22F7

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, Plug-In
Mounting: Socket
Volts AC: 250
Base: 8-Pin
Standards: California Proposition 65
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 8-Pin
Poles: 2
Type: Relay, Plug-In
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)