Cordset, SafeZone, Mini, USB Programming Cable, 2m

Item #: 607996
Cat #: 442L-ACUSB-2
UPC: 884951725294
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, SafeZone, Mini, USB Programming Cable, 2 meter

Overview

Cordset, SafeZone, Mini, USB Programming Cable, 2 meter
The Guardmaster™ SC300 Hand Detection Safety Sensor is a compact safety sensor system which operates based on image processing technology. The safety sensing function is performed by a single image sensing device viewing a single two-dimensional image against a passive pattern as the background. The detection principle is based on an object of a certain resolution blocking the view of the pattern from the image-sensing device.
Also known as: 884951725294, 442L-ACUSB-2

Specifications

Length: 2 m
Type: USB, Programming Cable
Length: 2 m
Type: USB, Programming Cable

Customer Reviews

No reviews for this product
(0)