This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Expansion Module, Relay Voltage: 24V DC, Inputs: 12, Outputs: 6, DIN Rail Mount. For use with EASY700, EASY800 & MFD Series Intelligent Relays.
Overview
Expansion Module, Relay Voltage: 24V DC, Inputs: 12, Outputs: 6, DIN Rail Mount. For use with EASY700, EASY800 & MFD Series Intelligent Relays.
The EASY Intelligent Relays combine timers, relays, counters, special functions, inputs and outputs into one compact device that is easily programmed. The EASY family of products provides an exception level of flexibility together with substantial savings of commissioning time and effort. The EASY Intelligent Relays are available in more than 35 styles that support from 12 I/O up to a network of up to 320 I/O points providing the ideal solution for lighting, energy management, industrial control, irrigation, pump control, HVAC and home automation. Once EASY products are installed, changes are easily accomplished through front panel programming, eliminating the need to change wiring and minimizing downtime.
Also known as: EASY618-DC-RE
Specifications
Volts DC: | 24 |
Type: | 12 Input, Expansion Module, 6 Output |
Mounting: | DIN Rail |
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | 12 Input, Expansion Module, 6 Output |
Customer Reviews
No reviews for this product
(0)