Relay, Safety, Monitoring, Dual Channel Input, 24V AC/DC, 120VAC

Item #: 70924
Cat #: 440R-ZBR520AZ1
UPC: 611320135572
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Monitoring, Dual Channel Input, 24V AC/DC, 120VACRelay, Minotaur MSR18T, Safety Monitoring Relay, 24 Volt AC/DC, 120 Volt AC, 3.6 Watt, 20 mA, 4 Normally Closed, 1 Normally Open, Inputs, 5 Normally Open, Safety Outputs, 2 Normally Closed, Auxiliary Outputs, Fixed Terminals, Automatic/Manual, or Monitored/Manual Reset

Overview

Relay, Safety, Monitoring, Dual Channel Input, 24V AC/DC, 120VACRelay, Minotaur MSR18T, Safety Monitoring Relay, 24 Volt AC/DC, 120 Volt AC, 3.6 Watt, 20 mA, 4 Normally Closed, 1 Normally Open, Inputs, 5 Normally Open, Safety Outputs, 2 Normally Closed, Auxiliary Outputs, Fixed Terminals, Automatic/Manual, or Monitored/Manual Reset
Also known as: 611320135572, 440R-ZBR520AZ1

Specifications

Color: Red
Volts DC: 24
Type: Relay, Safety Monitoring
Volts AC: 24
Wattage: 3.600
Color: Red
Type: Relay, Safety Monitoring
Wattage: 3.600
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)