Relay, Safety, Timing, 0.15-3 Seconds, 24VDC

Item #: 65947
Cat #: 440R-S23173
UPC: 611320826968
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Guardmaster, Safety, Timing, 0.15 - 3 Seconds Range, Automatic Reset, 1 or 2 Normally Closed Inputs, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, 24VDC

Overview

Relay, Guardmaster, Safety, Timing, 0.15 - 3 Seconds Range, Automatic Reset, 1 or 2 Normally Closed Inputs, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, 24VDC
Also known as: 611320826968, 440R-S23173

Specifications

Color: Red
Type: Safety, Relay, Timing
Volts DC: 24
Poles: 5
Range: 0.150 - 3 sec
Color: Red
Volts DC: 24
Range: 0.150 - 3 sec
Type: Safety, Relay, Timing
Poles: 5

Customer Reviews

No reviews for this product
(0)