Relay, Specialty Safety, MSR57P, Safe Speed and Standstill Monitor

Item #: 60555
Cat #: 440R-S845AER-NNL
UPC: 612598544608
Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, Specialty Safety, MSR57P, Safe Speed and Standstill Monitor, 24 Volt DC, 5 x 1 Normally Closed, 2 Normally Closed LC, 1 Normally Open, 1 Normally Closed, Inputs, 6 Normally Open, Solid State, Safety Outputs, 4 Normally Open, Solid State, Auxiliary Outputs, Removable Terminals, Automatic/Manual or Manual Monitored Reset

Overview

Relay, GuardMaster, Specialty Safety, MSR57P, Safe Speed and Standstill Monitor, 24 Volt DC, 5 x 1 Normally Closed, 2 Normally Closed LC, 1 Normally Open, 1 Normally Closed, Inputs, 6 Normally Open, Solid State, Safety Outputs, 4 Normally Open, Solid State, Auxiliary Outputs, Removable Terminals, Automatic/Manual or Manual Monitored Reset
Our MSR57P Speed Monitoring Safety Relays are designed for motion applications that require interaction by personnel during operation. Our MSR55P Speed Monitoring Safety Relays are used for standstill detection on single and three phase motors without the need for sensors.
Also known as: 612598544608, 440R-S845AER-NNL

Specifications

Type: Safety, Relay, MSR57P
Volts DC: 24
Type: Safety, Relay, MSR57P
Volts DC: 24

Customer Reviews

No reviews for this product
(0)