This product may not be available in all locations.
Relay, Single Function, Safety, with Delayed Outputs, 24V AC/DC
Item #:
38612
Cat #:
440R-M23143
UPC:
611320826753
Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 0.15 - 3 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Overview
Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 0.15 - 3 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Our Bulletin MSR300 family of expandable modular safety relays handles larger, more complicated safety systems by allowing connection of multiple input modules to a single base unit. It offers a logic configuration with multiple inputs and the control of multiple independent outputs. The system supports up to 20 diverse inputs and can control up to 3 zones, performing simple function block logic configurations through rotary switch settings as opposed to software configuration.
Also known as: 611320826753, 440R-M23143
Specifications
Color: | Red |
Type: | Safety, Relay, MSR138DP |
Volts AC: | 115 |
Range: | 0.150 - 3 sec |
Color: | Red |
Volts AC: | 115 |
Type: | Safety, Relay, MSR138DP |
Range: | 0.150 - 3 sec |
Customer Reviews
No reviews for this product
(0)