This product may not be available in all locations.
Relay, Single Function Safety, 24V AC/DC, MSR126.IT
Item #:
40750
Cat #:
440R-N23114
UPC:
611320830514
Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR126.IT, Single Function, Safety, 24 Volt AC/DC, Dual Channel, 2 Normally Closed, Inputs, 2 Normally Open, Safety Outputs, No Auxiliary Outputs, Fixed Terminals, Automatic/Manual Reset
Overview
Relay, GuardMaster, MSR126.IT, Single Function, Safety, 24 Volt AC/DC, Dual Channel, 2 Normally Closed, Inputs, 2 Normally Open, Safety Outputs, No Auxiliary Outputs, Fixed Terminals, Automatic/Manual Reset
MSR100 Single-function Safety Relays support a wide variety of input devices and output configurations. These relays are ideal for relatively small safety applications and single zone control and available in electromechanical version, or solid-state models for applications involving high cycle rates.
Also known as: 611320830514, 440R-N23114
Specifications
Type: | Safety, Relay |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Safety, Relay |
Volts AC: | 24 |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)