This product may not be available in all locations.
Relay, Single Function Safety, 24V AC/DC, MSR127RTP
Item #:
35224
Cat #:
440R-N23126
UPC:
611320826920
Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Automatic/Manual Reset
Overview
Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Automatic/Manual Reset
Our Bulletin MSR300 family of expandable modular safety relays handles larger, more complicated safety systems by allowing connection of multiple input modules to a single base unit. It offers a logic configuration with multiple inputs and the control of multiple independent outputs. The system supports up to 20 diverse inputs and can control up to 3 zones, performing simple function block logic configurations through rotary switch settings as opposed to software configuration.
Also known as: 611320826920, 440R-N23126
Specifications
Color: | Red |
Type: | SafetyMSR127RTP, Relay |
Volts DC: | 24 |
Volts AC: | 24 |
Color: | Red |
Volts DC: | 24 |
Type: | SafetyMSR127RTP, Relay |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)