This product may not be available in all locations.
Relay, Single Function, Safety, 115VAC, MSR127RTP
Item #:
43943
Cat #:
440R-N23131
UPC:
611320806489
Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR127RTP, Single Function, Safety, 115 Volt AC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Automatic/Manual Reset
Overview
Relay, GuardMaster, MSR127RTP, Single Function, Safety, 115 Volt AC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Automatic/Manual Reset
MSR100 Single-function Safety Relays support a wide variety of input devices and output configurations. These relays are ideal for relatively small safety applications and single zone control and available in electromechanical version, or solid-state models for applications involving high cycle rates.
Also known as: 611320806489, 440R-N23131
Specifications
Type: | Safety, MSR127RTP, Relay |
Volts AC: | 115 |
Type: | Safety, MSR127RTP, Relay |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)