This product may not be available in all locations.
Relay, Safety, Single Input, 1 Dual Channel Input, 1NC Auxiliary
Item #:
300303
Cat #:
440R-S12R2
UPC:
885630181677
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Guardmaster, Safety, Single Input, 1 Dual Channel Universal Input, 1 Normally Closed Auxiliary
Overview
Relay, Guardmaster, Safety, Single Input, 1 Dual Channel Universal Input, 1 Normally Closed Auxiliary
Guardmaster® single-function safety relays are designed to meet functional safety standards, such as ISO 13849-1 or IEC 62061, and they offer key functions to simplify installation and system complexity. In addition, information gathered from the GSR intelligent safety relays via the optional EtherNet/IP Interface helps minimize unplanned downtime, increase efficiencies, and enable The Connected Enterprise. The Guardmaster Dual GuardLink Safety Relay further extends this capability to even share diagnostics and status information of safety switches and safety sensors connected in series via GuardLink.
Also known as: 885630181677, 440R-S12R2
Specifications
Poles: | 2 |
Color: | Red |
Type: | Safety, Relay, Input |
Family / Style: | GuardMaster |
Poles: | 2 |
Type: | Safety, Relay, Input |
Color: | Red |
Family / Style: | GuardMaster |
Customer Reviews
No reviews for this product
(0)