Relay, Safety, Compatibility Input, 1 Dual Channel, 1NC Auxiliary

Item #: 303698
Cat #: 440R-S13R2
UPC: 885630181684
Sign In or Register to view pricing and more.
Relay, Guardmaster, Safety, Compatibility Input, 1 Dual Channel Universal Input, 1 Normally Closed Auxiliary

Overview

Relay, Guardmaster, Safety, Compatibility Input, 1 Dual Channel Universal Input, 1 Normally Closed Auxiliary
The new generation of Guardmaster® safety relays addresses the broad scope of applications in the intricate safety world with a range of devices. Designed to meet new functional safety standards, such as EN ISO 13849-1 and EN 62061, the new family offers key functions to simplify installation and system complexity. A broad range of safety devices such as safety interlock switches, emergency stop devices, pressure sensitive safety mats, and OSSD devices such as safety light curtains are all compatible with the same relay without additional configuration.The functionality of two standard safety relays can be achieved in one Dual Input (DI) device, allowing connection of two dual-channel input devices into one safety relay.
Also known as: 885630181684, 440R-S13R2

Specifications

Poles: 2
Color: Red
Type: Safety, Relay, Compatibility
Poles: 2
Type: Safety, Relay, Compatibility
Color: Red

Customer Reviews

No reviews for this product
(0)