This product may not be available in all locations.
Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC
Item #:
367144
Cat #:
700S-CF620EJBC
UPC:
885630111773
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 20 Amp, 24 Volt DC, Electronic, with Diode, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold-Plated Bifurcated
Overview
Relay, Safety, Control, 20 Amp, 24 Volt DC, Electronic, with Diode, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold-Plated Bifurcated
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. And 700S-CF relays provide mechanically or mirror contact performance. Catalog item 700S-CF620EJBC from Rockwell Automation® is a safety industrial relay (24 V DC electronic, standard contact, 3 NO, 1 NC, bifurcated contact).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630111773, 700S-CF620EJBC
Specifications
Volts DC Control: | 24 |
Color: | Red |
Type: | Control, Safety, Relay |
Poles: | 8 |
Mounting: | Surface |
Amps: | 20 |
Volts DC Control: | 24 |
Type: | Control, Safety, Relay |
Mounting: | Surface |
Color: | Red |
Poles: | 8 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)