Input Safety Interface Relay Modules

16 Found
Allen-Bradley

Safety Relay, Guardmaster, Ethernet Plug-In Module, Slot 1 only

Item #: 818182
CAT #: 440C-ENET
UPC: 887172561689
Sign In or Register to view pricing and more.
Allen-Bradley

Network Interface, Guardmaster, Dual Port, EtherNet/IP, 24VDC

Item #: 671490
CAT #: 440R-ENETR
UPC: 885630869223
Sign In or Register to view pricing and more.
Pepperl Fuchs

Switch Amplifier, 2 Channel Isolated Barrier, 24VDC Power Rail, Relay Contact Outputs

Item #: 97239
CAT #: KFD2-SR2-EX2.W
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Logic Interface, Muting Module, MSR22LM, 24VDC, 6NC Inputs, 3 Outputs

Item #: 66703
CAT #: 440R-P23071
UPC: 611320580723
Sign In or Register to view pricing and more.
Littelfuse

Cent Pivot Pump Cont 1PH 115V

Item #: 1165800
CAT #: ALT115-S-SW
UPC: 079458991314
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Safety Control, 24VDC, MSR42, GuardShield Inputs

Item #: 59745
CAT #: 440R-P226AGS-NNR
UPC: 612598645503
Sign In or Register to view pricing and more.
ABB

Pluggable Interface Relay 2C/O

Item #: 800850
CAT #: 1SVR405601R0000
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

REPEATER POWER SUPPLY

Item #: 1362932
CAT #: MTL5544S
UPC:
Sign In or Register to view pricing and more.
Littelfuse

Relays 0050 1inW Donut

Item #: 634262
CAT #: ALT115-X-SW
UPC: 079458991338
Sign In or Register to view pricing and more.
Littelfuse

Time Delay Solidstate 200 Amps, 120VAC

Item #: 1343429
CAT #: FA155-2
UPC: 079458993264
Sign In or Register to view pricing and more.
Littelfuse

Safety Universal Supply Arc-Flash Relay

Item #: 1166141
CAT #: AF0100-00
UPC: 07945819791
Sign In or Register to view pricing and more.
Eaton

2CH DI C/O RELAY OUTPUT + LFD

Item #: 1598951
CAT #: MTL5516C
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

AS-Interface Safety I/O Module

Item #: 1105408
CAT #: VAA-2E2A-KE1-S/E2
UPC:
Sign In or Register to view pricing and more.
Littelfuse

Safety Relays 24-48VDC Arc-Flash Relay

Item #: 1166143
CAT #: AF0100-10
UPC: 07945819792
Sign In or Register to view pricing and more.
Littelfuse

Safety Relay, Arc Flash, 100-240VAC, 24-48VDC, 110-250VDC Power Supply

Item #: 1166144
CAT #: AF0500-00
UPC: 07945884531
Sign In or Register to view pricing and more.
Sick Optic

UE48-2OS3D2 SAFETY RELAY

Item #: 1232982
CAT #: 6024916
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Safety Relay, Guardmaster, Ethernet Plug-In Module, Slot 1 only

Safety Relay, Guardmaster, Ethernet Plug-In Module, Slot 1 only
Item #: 818182
CAT #: 440C-ENET
UPC: 887172561689
Sign In or Register to view pricing and more.
Allen-Bradley

Network Interface, Guardmaster, Dual Port, EtherNet/IP, 24VDC

Network Interface, Guardmaster, Dual Port, EtherNet/IP, 24 Volt DC, Twisted Pair, Safety
Item #: 671490
CAT #: 440R-ENETR
UPC: 885630869223
Sign In or Register to view pricing and more.
Pepperl Fuchs

Switch Amplifier, 2 Channel Isolated Barrier, 24VDC Power Rail, Relay Contact Outputs

Switch Amplifier, 2 Channel Isolated Barrier, 24 Volt DC Supply Power (Power Rail), Relay Contact Outputs, Line Fault Detection
Item #: 97239
CAT #: KFD2-SR2-EX2.W
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Logic Interface, Muting Module, MSR22LM, 24VDC, 6NC Inputs, 3 Outputs

Logic Interface, Muting Module, for Light Curtains, MSR22LM, 24 Volt DC, 3 x Normally Closed Inputs, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Output, Removable Terminals, Auto/Manual Reset Type
Item #: 66703
CAT #: 440R-P23071
UPC: 611320580723
Sign In or Register to view pricing and more.
Littelfuse

Cent Pivot Pump Cont 1PH 115V

Industrial Relays Cent Pivot Pump Cont 1PH 115V
Item #: 1165800
CAT #: ALT115-S-SW
UPC: 079458991314
Sign In or Register to view pricing and more.
Allen-Bradley

Module, Safety Control, 24VDC, MSR42, GuardShield Inputs

Module, GuardMaster, MSR42 Control, Specialty Safety Relay, 24 Volt DC, GuardShield, Micro 400, and 4 x GP10 Inputs, 2 PNP Safety Outputs, 2 PNP Configurable, Auxiliary Outputs, Removable Terminals, Automatic/Manual or Manual Monitored Reset
Item #: 59745
CAT #: 440R-P226AGS-NNR
UPC: 612598645503
Sign In or Register to view pricing and more.
ABB

Pluggable Interface Relay 2C/O

Cr-P024Ac2 Pluggable Interface Relay 2C/O, A1-A2=24Vac, 250V/8A
Item #: 800850
CAT #: 1SVR405601R0000
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

REPEATER POWER SUPPLY

REPEATER POWER SUPPLY
Item #: 1362932
CAT #: MTL5544S
UPC:
Sign In or Register to view pricing and more.
Littelfuse

Relays 0050 1inW Donut

Industrial Relays 0050 1inW Donut
Item #: 634262
CAT #: ALT115-X-SW
UPC: 079458991338
Sign In or Register to view pricing and more.
Littelfuse

Time Delay Solidstate 200 Amps, 120VAC

200 Amps, 120VAC, Time Delay & Timing Relays Solidstate Aux Module, 2500W @ 120 VAC
Item #: 1343429
CAT #: FA155-2
UPC: 079458993264
Sign In or Register to view pricing and more.
Littelfuse

Safety Universal Supply Arc-Flash Relay

Safety Relays Universal Supply Arc-Flash Relay
Item #: 1166141
CAT #: AF0100-00
UPC: 07945819791
Sign In or Register to view pricing and more.
Eaton

2CH DI C/O RELAY OUTPUT + LFD

2CH DI C/O RELAY OUTPUT + LFD
Item #: 1598951
CAT #: MTL5516C
UPC:
Sign In or Register to view pricing and more.
Pepperl Fuchs

AS-Interface Safety I/O Module

AS-Interface Safety I/O modules - AS-Interface safety input/ standard output module, enclosure/ junction box mountable with low profile housing- IP20. 2 safety-related inputs and 2 conventional electronic outputs.
Item #: 1105408
CAT #: VAA-2E2A-KE1-S/E2
UPC:
Sign In or Register to view pricing and more.
Littelfuse

Safety Relays 24-48VDC Arc-Flash Relay

Safety Relays 24-48VDC Arc-Flash Relay
Item #: 1166143
CAT #: AF0100-10
UPC: 07945819792
Sign In or Register to view pricing and more.
Littelfuse

Safety Relay, Arc Flash, 100-240VAC, 24-48VDC, 110-250VDC Power Supply

Safety Relay, Arc Flash, 100 - 240 Volt AC, 24 - 48 Volt DC, 110 - 250 Volt DC Power Supply, Trips Feeder Breaker
Item #: 1166144
CAT #: AF0500-00
UPC: 07945884531
Sign In or Register to view pricing and more.
Sick Optic

UE48-2OS3D2 SAFETY RELAY

SICK 6024916 UE48-2OS3D2, Safety relay
Item #: 1232982
CAT #: 6024916
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found