This product may not be available in all locations.
Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil
Item #:
476196
Cat #:
1SVR405601R2000
UPC:
Sign In or Register to view pricing and more.
Abb; Interface Relay; Cr-p120ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 120 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance: contact: Less Than Or Equal To 100 Milohm, Coil: 10200 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 85 Deg C; Make Voltage: 96 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va
Overview
Abb; Interface Relay; Cr-p120ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 120 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance: contact: Less Than Or Equal To 100 Milohm, Coil: 10200 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 85 Deg C; Make Voltage: 96 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va
The CR-P120AC2 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 120 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 8 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405601R2000
Specifications
Volts AC Control: | 120 |
Type: | DPDT, Interface Relays |
Poles: | 2 |
Mounting: | Socket |
Volts AC: | 250 |
Amps: | 8 |
Base: | 8-Blade |
Family / Style: | CR |
Volts AC Control: | 120 |
Poles: | 2 |
Volts AC: | 250 |
Base: | 8-Blade |
Type: | DPDT, Interface Relays |
Mounting: | Socket |
Amps: | 8 |
Family / Style: | CR |
Customer Reviews
No reviews for this product
(0)