This product may not be available in all locations.
2
more
Relay, Plug-In, Interface, 16A, 250VAC, 28VDC, 24VAC Coil, 8 Blade
Item #:
478373
Cat #:
RSB1A160B7
UPC:
785901938712
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, Interface, 16 Amp, 250 Volt AC, 28 Volt DC, 24 Volt AC Coil, 8 Blade, 10 per Package
Overview
Relay, Plug-In, Interface, 16 Amp, 250 Volt AC, 28 Volt DC, 24 Volt AC Coil, 8 Blade, 10 per Package
Also known as: 785901938712, RSB1A160B7
Specifications
Type: | Interface, Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Poles: | 4 |
Volts DC: | 28 |
Amps: | 16 |
Standards: | California Proposition 65 |
Type: | Interface, Relay, Plug-In |
Volts AC: | 250 |
Volts DC: | 28 |
Standards: | California Proposition 65 |
Mounting: | Socket |
Poles: | 4 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)