Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 24VDC, 8 Blade

Item #: 276298
Cat #: RSB1A120BD
UPC: 785901569121
Sign In or Register to view pricing and more.
Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 10 per Package

Overview

Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 10 per Package
Also known as: 785901569121, RSB1A120BD

Specifications

Volts DC Control: 24
Poles: 2
Type: Interface, Relay
Mounting: Socket
Amps: 12
Volts AC: 250
IP/NEMA Rating: IP40
Volts DC: 28
Base: 8-Blade
Standards: California Proposition 65
Volts DC Control: 24
Type: Interface, Relay
Amps: 12
IP/NEMA Rating: IP40
Base: 8-Blade
Poles: 2
Mounting: Socket
Volts AC: 250
Volts DC: 28
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)