This product may not be available in all locations.
2
more
Interface Relay, Slim, Plug In, Harmony, 6A, 1CO, Standard, 24VDC
Item #:
95765
Cat #:
RSL1AB4BD
UPC:
785901695226
Sign In or Register to view pricing and more.
Documents & Guides
Interface Relay, Slim, Plug In, Harmony, 6 Amp, 1CO, Standard, 24 Volt DC, Circuit Board, 5 Pin
Overview
Interface Relay, Slim, Plug In, Harmony, 6 Amp, 1CO, Standard, 24 Volt DC, Circuit Board, 5 Pin
This Harmony RSL slim interfacing plug-in relay has a coil control voltage of 24V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 6A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. One of the slimiest interface relay on the market, with 6mm width, it can be installed nearly anywhere. Easy installation and withdrawal the relay from its socket. It is compatible with high breaking capacity or low-level current application requirements. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.
Also known as: 785901695226, RSL1AB4BD
Specifications
Amps: | 6 |
Type: | Replacement, Interface, Relay |
Volts DC: | 24 |
Mounting: | Socket |
Volts AC: | 24 |
Standards: | California Proposition 65 |
Amps: | 6 |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Replacement, Interface, Relay |
Mounting: | Socket |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)