Power Interface Relays

55 Found
Square D

Relay, Plug-In, Interface, 16A, 250VAC, 28VDC, 24VAC Coil, 8 Blade

Item #: 478373
CAT #: RSB1A160B7
UPC: 785901938712
Sign In or Register to view pricing and more.
ABB

Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil

Item #: 476196
CAT #: 1SVR405601R2000
UPC:
Sign In or Register to view pricing and more.
Square D

Relay, Interface, Slim, Screw Mount, 6A, 24VDC Coil, with LED

Item #: 286409
CAT #: RSL1PVBU
UPC: 785901617747
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 16A, 250VAC, 28VDC, 24VDC Coil, 8 Blade

Item #: 276340
CAT #: RSB1A160BD
UPC: 785901569305
Sign In or Register to view pricing and more.
Square D

RELAY 1CO 10A@250VAC 24VDC COIL LED

Item #: 1403097
CAT #: RXG13BD
UPC: 606480688846
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 8A, 250VAC, 28VDC, 24VDC Coil, 8 Blade

Item #: 276342
CAT #: RSB2A080BD
UPC:
Sign In or Register to view pricing and more.
Square D

Interface Relay, Plug In, Harmony, 8A, 2CO, 120VAC Coil, 8 Pin

Item #: 276343
CAT #: RSB2A080F7
UPC: 785901618140
Sign In or Register to view pricing and more.
Square D

RELAY 1CO 10A@250VAC 120VAC COIL LED

Item #: 1566902
CAT #: RXG13F7
UPC: 606480688792
Sign In or Register to view pricing and more.
Square D

RELAY + SCREW

Item #: 407430
CAT #: RSL1PVFU
UPC: 785901834748
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 24VAC, 8 Blade

Item #: 18564
CAT #: RSB1A120B7
UPC: 785901938651
Sign In or Register to view pricing and more.
Wago

858-504 SOCKET WITH INDUSTRIAL RELAY 1

Item #: 1160281
CAT #: 8580504
UPC: 045454980669
Sign In or Register to view pricing and more.
Phoenix Contact

SPDT BASE AND RELAY

Item #: 266395
CAT #: 5603154
UPC:
Sign In or Register to view pricing and more.
Square D

RELAY 2CO 5A@250VAC 24VDC COIL LED

Item #: 1386257
CAT #: RXG23BD
UPC: 606480689287
Sign In or Register to view pricing and more.
Square D

Relay, Interface, Slim, Screw Mount, 6A, 12VDC Coil, with LED

Item #: 342718
CAT #: RSL1PVJU
UPC: 785901614692
Sign In or Register to view pricing and more.
ABB

Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 24VDC Coil

Item #: 555564
CAT #: 1SVR405601R1000
UPC:
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 24VDC, 8 Blade

Item #: 276298
CAT #: RSB1A120BD
UPC: 785901569121
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 16A, 250VAC, 28VDC, 24VAC Coil, 8 Blade

Relay, Plug-In, Interface, 16 Amp, 250 Volt AC, 28 Volt DC, 24 Volt AC Coil, 8 Blade, 10 per Package
Item #: 478373
CAT #: RSB1A160B7
UPC: 785901938712
Sign In or Register to view pricing and more.
ABB

Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil

Abb; Interface Relay; Cr-p120ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 120 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance: contact: Less Than Or Equal To 100 Milohm, Coil: 10200 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 85 Deg C; Make Voltage: 96 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va
Item #: 476196
CAT #: 1SVR405601R2000
UPC:
Sign In or Register to view pricing and more.
Square D

Relay, Interface, Slim, Screw Mount, 6A, 24VDC Coil, with LED

Relay, Interface, Slim, Screw Mount, 6 Amp, 24 Volt DC Coil, with LED, Protection Circuit, Lots of 10
Item #: 286409
CAT #: RSL1PVBU
UPC: 785901617747
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 16A, 250VAC, 28VDC, 24VDC Coil, 8 Blade

Relay, Plug-In, Interface, 16 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 10 per Package
Item #: 276340
CAT #: RSB1A160BD
UPC: 785901569305
Sign In or Register to view pricing and more.
Square D

RELAY 1CO 10A@250VAC 24VDC COIL LED

RELAY 1CO 10A@250VAC 24VDC COIL LED
Item #: 1403097
CAT #: RXG13BD
UPC: 606480688846
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 8A, 250VAC, 28VDC, 24VDC Coil, 8 Blade

Relay, Plug-In, Interface, 8 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 2 Normally Open, 2 Normally Closed Contacts, Double Throw, 10 per Package
Item #: 276342
CAT #: RSB2A080BD
UPC:
Sign In or Register to view pricing and more.
Square D

Interface Relay, Plug In, Harmony, 8A, 2CO, 120VAC Coil, 8 Pin

Interface Relay, Plug In, Harmony, 8 Amp, 2CO, 120 Volt AC Coil, 8 Pin
Item #: 276343
CAT #: RSB2A080F7
UPC: 785901618140
Sign In or Register to view pricing and more.
Square D

RELAY 1CO 10A@250VAC 120VAC COIL LED

RELAY 1CO 10A@250VAC 120VAC COIL LED
Item #: 1566902
CAT #: RXG13F7
UPC: 606480688792
Sign In or Register to view pricing and more.
Square D

RELAY + SCREW

SQD RSL1PVFU RELAY + SCREW
Item #: 407430
CAT #: RSL1PVFU
UPC: 785901834748
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 24VAC, 8 Blade

Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 24 Volt AC Coil, 8 Blade, 10 per Package
Item #: 18564
CAT #: RSB1A120B7
UPC: 785901938651
Sign In or Register to view pricing and more.
Wago

858-504 SOCKET WITH INDUSTRIAL RELAY 1

858-504 SOCKET WITH INDUSTRIAL RELAY 1/PKG
Item #: 1160281
CAT #: 8580504
UPC: 045454980669
Sign In or Register to view pricing and more.
Phoenix Contact

SPDT BASE AND RELAY

PHO 5603154 SPDT BASE AND RELAY
Item #: 266395
CAT #: 5603154
UPC:
Sign In or Register to view pricing and more.
Square D

RELAY 2CO 5A@250VAC 24VDC COIL LED

RELAY 2CO 5A@250VAC 24VDC COIL LED
Item #: 1386257
CAT #: RXG23BD
UPC: 606480689287
Sign In or Register to view pricing and more.
Square D

Relay, Interface, Slim, Screw Mount, 6A, 12VDC Coil, with LED

Relay, Interface, Slim, Screw Mount, 6 Amp, 12 Volt DC Coil, with LED, Protection Circuit, Lots of 10
Item #: 342718
CAT #: RSL1PVJU
UPC: 785901614692
Sign In or Register to view pricing and more.
ABB

Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 24VDC Coil

Interface Relay, Plug-In, 24 Vdc Rated Control Supply Voltage, Dpdt (2 C/o) Contacts, Output And 250 V, 8 Amp Contact Rating 0 To +85 Deg C
Item #: 555564
CAT #: 1SVR405601R1000
UPC:
Sign In or Register to view pricing and more.
Square D

Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 24VDC, 8 Blade

Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 10 per Package
Item #: 276298
CAT #: RSB1A120BD
UPC: 785901569121
Sign In or Register to view pricing and more.
Page 1 of 4
55 Items found