Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 120VAC

Item #: 55047
Cat #: 700-HJ32A1
UPC: 662072471203
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 120 Volt AC

Overview

Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 120 Volt AC
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HJ specialty relays offer magnetic latching relay for energy savings. Catalog item 700-HJ32 A1 from Rockwell Automation® is a magnetic latching relay. Its specifications include: 10 A standard contact, 10 A contact single coil, 120 V 50/60 Hz, and two changeover contacts (double pole double throw, DPDT).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072471203, 700-HJ32A1

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, 11-Pin, Latching
Mounting: Socket
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, 11-Pin, Latching

Customer Reviews

No reviews for this product
(0)