LATCHING RELAY 24VDC COIL

Item #: 1374720
Cat #: D3PR5T1
UPC: 782114468104
Sign In or Register to view pricing and more.
General Purpose Plug-In Relay, D3PR, Standard relay, Test button, 24 Vdc, DPDT latching (D3PR only), 11 pin, 350 ohms

Overview

General Purpose Plug-In Relay, D3PR, Standard relay, Test button, 24 Vdc, DPDT latching (D3PR only), 11 pin, 350 ohms
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: 782114468104, D3PR5T1

Specifications

Base: 11-Pin
Volts DC Control: 24
Type: DPDT, Latching Relay
Poles: 2
Mounting: Socket
Amps: 16
Base: 11-Pin
Type: DPDT, Latching Relay
Mounting: Socket
Volts DC Control: 24
Poles: 2
Amps: 16

Customer Reviews

No reviews for this product
(0)