Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 12VDC

Item #: 54842
Cat #: 700-HJ32Z12
UPC: 662072471166
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 12 Volt DC

Overview

Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 12 Volt DC
Also known as: 662072471166, 700-HJ32Z12

Specifications

Poles: 2
Amps: 10
Volts DC Control: 12
Type: Relay, 11-Pin, Latching
Mounting: Socket
Poles: 2
Volts DC Control: 12
Mounting: Socket
Amps: 10
Type: Relay, 11-Pin, Latching

Customer Reviews

No reviews for this product
(0)