Fuse Holder, Linergy, Terminal Block,30A, 250V AC/DC, 1P, Class H

Item #: 275047
Cat #: RUZSF3M
UPC: 78590158220
Sign In or Register to view pricing and more.
Fuse Holder, Linergy, Terminal Block, 30 Amp, 250 Volt AC/DC, 1 Pole, Class H

Overview

Fuse Holder, Linergy, Terminal Block, 30 Amp, 250 Volt AC/DC, 1 Pole, Class H
Also known as: 78590158220, RUZSF3M

Specifications

Type: Fuse Holder, Terminal Block
Volts DC: 250
Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Interrupt Rating AC: 10 kA
Type: Fuse Holder, Terminal Block
Mounting: Surface
Amps: 30
Class: H
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Volts DC: 250
Poles: 1
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 14 - 10

Customer Reviews

No reviews for this product
(0)