This product may not be available in all locations.
3
more
Relay, Socket, 5 Blade, 15A, 300VAC, DIN Rail Mount, Screw Clamp
Item #:
255972
Cat #:
8501NR41B
UPC:
785901218418
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Socket, 5 Blade, 15 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, 10 per Box
Overview
Relay, Socket, 5 Blade, 15 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, 10 per Box
8501NR plug in relay sockets are designed for the proper wiring of 8501R plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501RS41 or 8501RSD41 relay will plug into this relay socket which is designed for 5 blade pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.
Also known as: 785901218418, 8501NR41B
Specifications
Mounting: | Panel, DIN Rail |
Base: | 5-Blade |
Volts AC: | 300 |
Type: | Relay, Socket |
Amps: | 15 |
Standards: | California Proposition 65 |
Mounting: | Panel, DIN Rail |
Volts AC: | 300 |
Amps: | 15 |
Base: | 5-Blade |
Type: | Relay, Socket |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)