Socket, Octal, 8 Pin, Screw & Clamp Terminals

Item #: 113517
Cat #: D3PA2
UPC: 782114159767
Sign In or Register to view pricing and more.
Documents & Guides
8 Pin Octal Base Socket, 15 Amp @ 300V, 10 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.

Overview

8 Pin Octal Base Socket, 15 Amp @ 300V, 10 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.
The D65PLR Series Monitoring Relays provide protection against phase loss and phase reversal in a compact plug-in design. These devices are designed to be compatible with most wye or delta systems. In wye systems, a connection to a neutral is not required. Phase monitoring relays protect against single-phasing regardless of any regenerative voltages.
Also known as: 782114159767, D3PA2, 8 pin octal base

Specifications

Mounting: Panel, DIN Rail
Volts AC: 300
Type: Relay, Socket
Amps: 15
Base: 8-Pin
Mounting: Panel, DIN Rail
Type: Relay, Socket
Base: 8-Pin
Volts AC: 300
Amps: 15

Customer Reviews

No reviews for this product
(0)