Din 8-pin Socket

Item #: 253063
Cat #: NDS-8
UPC: 07945899713
Sign In or Register to view pricing and more.
Documents & Guides
Relay Sockets & Hardware PIN8-Pinsocket

Overview

Relay Sockets & Hardware PIN8-Pinsocket
The NDS-8 is an 8-pin, 35 mm DIN rail or surface mount octal socket. The NDS-11 is an 11-pin 35 mm DIN rail or surface mountable socket. Both are rated at 10A@300VAC. Surface mounted with two #6 screws or snaps onto a 35 mm DIN rail. A spring mechanism allows easy removal. Screw terminals with captive wire clamps accept up to two #14AWG wires. The NDS-8 uses PSC8 hold-down clips and the NDS-11 uses PSC11 hold-down clips.
Also known as: 07945899713, NDS-8

Specifications

Type: 8 Pin Bases
Type: 8 Pin Bases

Customer Reviews

No reviews for this product
(0)