This product may not be available in all locations.
2
more
Relay, Socket, 11 Pin, 5A, 600VAC, DIN Rail Mount, Screw Clamp
Item #:
71146
Cat #:
8501NR61B
UPC:
785901006022
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Single Tier, Screw Clamp, Terminals
Overview
Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Single Tier, Screw Clamp, Terminals
Also known as: 785901006022, 8501NR61B
Specifications
Base: | 11-Pin |
Type: | Relay Socket, 11-Pin |
Amps: | 5 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Base: | 11-Pin |
Amps: | 5 |
Volts AC: | 600 |
Type: | Relay Socket, 11-Pin |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)