This product may not be available in all locations.
TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC standard coil
Item #:
71296
Cat #:
CAD50BD
UPC:
785901204893
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC standard coil
Overview
TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC standard coil
TeSys D control relay, 5 contacts (5NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 24V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204893, CAD50BD
Specifications
Volts DC Control: | 24 |
Volts AC: | 690 |
Type: | Control, Relay |
Amps: | 10 |
Poles: | 5 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Control, Relay |
Poles: | 5 |
Volts AC: | 690 |
Amps: | 10 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)