This product may not be available in all locations.
Control Relay, TeSys Deca, 5NO - 0NC, 600VAC, 120VAC Standard Coil
Item #:
71290
Cat #:
CAD50G7
UPC:
785901204909
Sign In or Register to view pricing and more.
Documents & Guides
Control Relay, TeSys Deca, 5 Normally Open - 0 Normally Closed, 600 Volt AC, 120 Volt AC Standard Coil
Overview
Control Relay, TeSys Deca, 5 Normally Open - 0 Normally Closed, 600 Volt AC, 120 Volt AC Standard Coil
TeSys D control relay, 5 contacts (5NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204909, CAD50G7
Specifications
Volts AC Control: | 120 |
Volts AC: | 690 |
Type: | Control, Relay |
Amps: | 10 |
Poles: | 5 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Control, Relay |
Poles: | 5 |
Volts AC: | 690 |
Amps: | 10 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)