This product may not be available in all locations.
Enclosure, NEMA 1, for 700-HG Power Relays, 1/2" & 3/4" Knockouts
Item #:
50896
Cat #:
700-HN120
UPC:
662073219996
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, for 700-HG Power Relays, 1/2 Inch & 3/4 Inch Knockouts
Overview
Enclosure, NEMA 1, for 700-HG Power Relays, 1/2 Inch & 3/4 Inch Knockouts
Also known as: 662073219996, 700-HN120
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Type: | Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Surface |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)