Relay, Control, 10A, 24VDC, 4NO Contacts

Item #: 65417
Cat #: 700-K40E-ZJ
UPC: 662074502066
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, 4 Normally Open Contacts

Overview

Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, 4 Normally Open Contacts
Also known as: 662074502066, 700-K40E-ZJ

Specifications

Volts DC Control: 24
Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Amps: 10
Poles: 4
Type: Control, Miniature, Relay
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)