This product may not be available in all locations.
Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 120VAC, Coil
Item #:
140179
Cat #:
700-P000A1
UPC:
662073729471
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 120 Volt AC, Coil, NEMA Style
Overview
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 120 Volt AC, Coil, NEMA Style
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-P000A1 from Rockwell Automation® is a 600 V industrial relay with standard and time delay. Its specifications include: 10 A AC, 0 NO 0 NC, open type rail mount, and 110 V 50 Hz / 115-120 V 60 Hz.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073729471, 700-P000A1
Specifications
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Surface |
Type: | Power Relay |
Volts AC Control: | 120 |
Mounting: | Surface |
Amps: | 10 |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)