This product may not be available in all locations.
Contactor, Industrial, AC Operated, 8P, 10A, 600VAC, 120VAC Coil
Item #:
44240
Cat #:
700-P800A1
UPC:
662073577676
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 120 Volt, AC Coil, 8 Pole, 8 Normally Open Contacts
Overview
Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 120 Volt, AC Coil, 8 Pole, 8 Normally Open Contacts
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-P800A1 from Rockwell Automation® is a 600 V industrial relay with standard and time delay. Its specifications include: 10 A AC, 8 NO, open type rail mount, and 110 V 50 Hz / 115-120 V 60 Hz.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073577676, 700-P800A1
Specifications
Volts AC Control: | 120 |
Type: | Control, Contactor, Industrial |
Amps: | 10 |
Poles: | 8 |
Mounting: | Surface |
Volts AC: | 600 |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Surface |
Type: | Control, Contactor, Industrial |
Poles: | 8 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)