Power Relay, 3 Position, Tagging, Series 31, 15A, 600VAC, 4 Deck
Item #:
783129
Cat #:
9304MB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 3 Position, Tagging, Series 31, 15 Amp, 600 Volt AC, 4 Deck
Overview
Power Relay, 3 Position, Tagging, Series 31, 15 Amp, 600 Volt AC, 4 Deck
Also known as: 9304MB
Specifications
Mounting: | Panel |
Amps: | 15 |
Poles: | 4 |
Type: | Power Relay, 3 Position, Tagging |
Volts AC: | 600 |
Mounting: | Panel |
Poles: | 4 |
Volts AC: | 600 |
Amps: | 15 |
Type: | Power Relay, 3 Position, Tagging |
Customer Reviews
No reviews for this product
(0)