This product may not be available in all locations.
Power Relay, Type C, DPDT, 2 N/O and 2 N/C contacts, 20A resistive at 110 VDC, 12 VDC coil
Item #:
398071
Cat #:
8501CDO22V51
UPC:
785901298755
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Type C, DPDT, 2 normally open and 2 normally closed contacts, 20A resistive at 110 VDC, 12 VDC coil
Overview
Power Relay, Type C, DPDT, 2 normally open and 2 normally closed contacts, 20A resistive at 110 VDC, 12 VDC coil
8501C power relays are used to control VDC loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration for VDC loads with two normally open and two normally closed contacts. A variety of coil voltages are available. This relay has a 12 VDC nonreplaceable coil. Designed with heavy duty contacts that are rated for 10 A resistive rating at 110 VDC or 4 A resistive rating at 220 VDC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.
Also known as: 785901298755, 8501CDO22V51
Specifications
Phase: | 1 |
Type: | Power Relay |
Standards: | California Proposition 65 |
Phase: | 1 |
Standards: | California Proposition 65 |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)