RELAY 600VAC 10AMP NEMA +OPTIONS *** Discontinued ***

Item #: 78759
Cat #: 8501XO31V02
UPC: 785901018384
Sign In or Register to view pricing and more.
Square D,RELAY 600VAC 10AMP NEMA +OPTIONS,-40...160 ¦F,110 Vac@50Hz - 120 Vac@60Hz,3 NO + 1 NC 4 standard contact cartridges,4-Pole,A600 - P600,AC 10A - DC 5A,Pick-Up 15ms - Drop-Out 16ms,Screw Clamp,UL Listed - CSA Certified - CE Marked,control,relay,panel *** Discontinued ***

Overview

Square D,RELAY 600VAC 10AMP NEMA +OPTIONS,-40...160 ¦F,110 Vac@50Hz - 120 Vac@60Hz,3 NO + 1 NC 4 standard contact cartridges,4-Pole,A600 - P600,AC 10A - DC 5A,Pick-Up 15ms - Drop-Out 16ms,Screw Clamp,UL Listed - CSA Certified - CE Marked,control,relay,panel *** Discontinued ***
Also known as: 785901018384, 8501XO31V02

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)