This product may not be available in all locations.
2
more
Relay, Type X, Machine Tool, 10A, 600VAC, 8NO Contacts, 110/120VAC Coil
Item #:
18363
Cat #:
8501XO80V02
UPC:
785901536819
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Control Relay, Type X, Machine Tool, 10 Amp Resistive @ 600 Volt AC, 8 Normally Open Contacts, 110/120 Volt AC, 50/60 Hz Coil
Overview
NEMA Control Relay, Type X, Machine Tool, 10 Amp Resistive @ 600 Volt AC, 8 Normally Open Contacts, 110/120 Volt AC, 50/60 Hz Coil
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has a 10 ampere continuous current rating. It also has an A600 inductive contact rating. It has eight 8501XC1 contact cartridges. This relay has eight normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The eight plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Relay has a 110/120 VAC 50/60 Hz coil. Relay is UL listed and CSA certified.
Also known as: 785901536819, 8501XO80V02
Specifications
Volts AC Control: | 120 |
Type: | Control, Relay |
Amps: | 10 |
Poles: | 8 |
Mounting: | DIN Rail |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Type: | Control, Relay |
Poles: | 8 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)