Relay, Transformer Fault Protection, 5A, 5 Rest. Wind, 48/125/250VDC

Item #: 983858
Cat #: STD18C2A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Transformer Fault Protection, 5 Amp, 5 Resistive Winding, 48/125/250 Volt DC, 0.6 - 2.0 Amp Target, L2 Case Size

Overview

Relay, Transformer Fault Protection, 5 Amp, 5 Resistive Winding, 48/125/250 Volt DC, 0.6 - 2.0 Amp Target, L2 Case Size
Also known as: STD18C2A

Specifications

Mounting: Panel
Volts DC: 250, 48, 125
Amps: 5
Type: Relay, Transformer Fault Protection
Poles: 1
Size: 5 winding
Amps Range: 0.600 - 2
Mounting: Panel
Amps: 5
Poles: 1
Amps Range: 0.600 - 2
Volts DC: 250, 48, 125
Type: Relay, Transformer Fault Protection
Size: 5 winding

Customer Reviews

No reviews for this product
(0)