Relay, Instantaneous Over Current, S1 Drawout Case, 2NO Contacts

Item #: 835136
Cat #: PJC11AV1A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Instantaneous Over Current, S1 Drawout Case, 2 Normally Open Contacts, Self Resetting, 460 Volt AC, 250 Volt DC

Overview

Relay, Instantaneous Over Current, S1 Drawout Case, 2 Normally Open Contacts, Self Resetting, 460 Volt AC, 250 Volt DC
Also known as: PJC11AV1A

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Type: Relay, Overcurrent
Volts AC: 460
Amps: 1.500
Amps Range: 0.500 - 2
Mounting: Panel
Poles: 2
Volts AC: 460
Amps Range: 0.500 - 2
Volts DC: 250
Type: Relay, Overcurrent
Amps: 1.500

Customer Reviews

No reviews for this product
(0)