Modular current control relay, Harmony, 5A, 1CO, overcurrent function, 250V AC DC

Item #: 341444
Cat #: RM17JC00MW
UPC: 785901996408
Sign In or Register to view pricing and more.
Modular current control relay, Harmony, 5A, 1CO, overcurrent function, 250V AC DC

Overview

Modular current control relay, Harmony, 5A, 1CO, overcurrent function, 250V AC DC
This Harmony RM17-J control relay allows monitoring of current control in 3-phase networks. This modular 3-phase control relay is ideal for monitoring of electrical values and current variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901996408, RM17JC00MW

Specifications

Volts DC Range: 24, 240
Mounting: DIN Rail
Type: Relay, Current Control
Poles: 1
Volt Amps: 1250
Amps: 0.010
Standards: California Proposition 65
Volts DC Range: 24, 240
Type: Relay, Current Control
Volt Amps: 1250
Standards: California Proposition 65
Mounting: DIN Rail
Poles: 1
Amps: 0.010

Customer Reviews

No reviews for this product
(0)