Control Relay, TeSys Deca, 3NO - 2NC, 600VAC, 24VDC Standard Coil

Item #: 71326
Cat #: CAD32BD
UPC: 785901204817
Sign In or Register to view pricing and more.
Control Relay, TeSys Deca, 3 Normally Open - 2 Normally Closed, 600 Volt AC, 24 Volt DC Standard Coil

Overview

Control Relay, TeSys Deca, 3 Normally Open - 2 Normally Closed, 600 Volt AC, 24 Volt DC Standard Coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 24V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204817, CAD32BD

Specifications

Volts DC Control: 24
Volts AC: 690
Type: Control, TeSys, Relay
Mounting: Surface
Amps: 20
Volts DC: 690
Poles: 5
Standards: California Proposition 65
Volts DC Control: 24
Type: Control, TeSys, Relay
Amps: 20
Poles: 5
Volts AC: 690
Mounting: Surface
Volts DC: 690
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)