This product may not be available in all locations.
Contactor/Starter, Contact Cartridge, 1P, 1NO/NC, Overlapping
Item #:
401740
Cat #:
8501XC2
UPC:
785901537106
Sign In or Register to view pricing and more.
Documents & Guides
Contactor/Starter, Overlapping, Contact Cartridge, 1-Pole, 1 Normally Open Early Close, or 1 Normally Closed Late Open, 1-Phase, NEMA Type X, Red Case
Overview
Contactor/Starter, Overlapping, Contact Cartridge, 1-Pole, 1 Normally Open Early Close, or 1 Normally Closed Late Open, 1-Phase, NEMA Type X, Red Case
Also known as: 785901537106, 8501XC2
Specifications
Color: | Red |
Mounting: | Device |
Poles: | 1 |
Type: | Contact Cartridge, Overlapping |
Standards: | California Proposition 65 |
Color: | Red |
Poles: | 1 |
Standards: | California Proposition 65 |
Mounting: | Device |
Type: | Contact Cartridge, Overlapping |
Customer Reviews
No reviews for this product
(0)