Soild State Contactor, 20A, Open Type, 600VAC, 5-32VDC Coil, 1-3HP

Item #: 1133190
Cat #: 156-C3P20NCD
UPC: 889508204741
Sign In or Register to view pricing and more.
Documents & Guides
Soild State Contactor, 20 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 1 - 3 Horse Power, 3-Phase

Overview

Soild State Contactor, 20 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 1 - 3 Horse Power, 3-Phase
Also known as: 889508204741, 156-C3P20NCD

Specifications

Phase: 3
Horsepower: 10, 3
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Type: Solid State Relays
Phase: 3
Mounting: DIN Rail
Volts AC: 600
Horsepower: 10, 3
Amps: 20
Type: Solid State Relays

Customer Reviews

No reviews for this product
(0)