2
more
Relay, Solid State, 50A, 3-32VDC Input, 24-280VAC Output, SPST
Item #:
287627
Cat #:
6250AXXSZS-DC3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Solid State, 50 Amp, 3-32 Volt DC Input, 24-280 Volt AC Output, SPST Normally Open Contact
Overview
Relay, Solid State, 50 Amp, 3-32 Volt DC Input, 24-280 Volt AC Output, SPST Normally Open Contact
Also known as: 6250AXXSZS-DC3
Specifications
Type: | Solid State, Relay |
Poles: | 1 |
Mounting: | Plug |
Amps: | 50 |
Volts DC Range: | 3 |
Type: | Solid State, Relay |
Mounting: | Plug |
Volts DC Range: | 3 |
Poles: | 1 |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)